Shop All Socket Sets
Cta Manufacturing
1/2" Drive SAE, Metric, 5 pcs
Mfr # 1190
Zoro # G4644754
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Includes (4) Socket: 7/8" x 15/16", 3/4" x 13/16", 19mm x 21mm, 1/2" Drive Extension; (1) Blow Mold Case
- Number of Pieces 5
- SAE or Metric SAE, Metric
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1190
- Zoro # G4644754
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE, Metric |
Includes | (4) Socket: 7/8" x 15/16", 3/4" x 13/16", 19mm x 21mm, 1/2" Drive Extension; (1) Blow Mold Case |
Number of Pieces | 5 |
SAE or Metric | SAE, Metric |
Item | Flip Socket Set |
Description
4Pc Flip Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- KIPP Adjustable Handle Size: 5, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.5A51)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- CTA MANUFACTURING $Mini Flip Socket Set (CTA4223)
- CTA MANUFACTURING TORX SOCKET SET 15 PC EP (CTA5420)
- CTA MANUFACTURING $6-Pc EGT Sensor Socket Set (CTA5083)
- CTA MANUFACTURING EURO BRAKE CALIPER SKT SET 18PC (CTA7394)
- CTA MANUFACTURING SET OIL FILTER SKT 7 PC LOW PROFILE (CTA7995)
- CTA MANUFACTURING Torx Plus Skt Set 1/2" Dr 5 PT 6 PC (CTA5066)
- PROTO 3/8" Drive Socket Set Metric 58 Pieces 6 mm to 22 mm , Full Polish (J52228)
- Cta Manufacturing Socket Sets