Shop All Socket Sets
Cta Manufacturing
1/2" Drive Metric, 5 pcs
Mfr # 1014
Zoro # G6996862
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/2"
- Includes (4) Thin-Wall Metric Socket 1/2" Square Drive: 17mm, 19mm, 21mm, 22mm; (1) Blow-Mold Case
- SAE or Metric Metric
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1014
- Zoro # G6996862
- UPC # 00053001010141
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Item | Socket Set |
Includes | (4) Thin-Wall Metric Socket 1/2" Square Drive: 17mm, 19mm, 21mm, 22mm; (1) Blow-Mold Case |
SAE or Metric | Metric |
Number of Pieces | 5 |
Description
Metric Socket Set,Thin-Wall,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- BIG HORN 6 Inch Bench Vise (19285)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- CTA MANUFACTURING 1/2" Drive SAE, Metric, 5 pcs (1190)
- CTA MANUFACTURING SOCKET SET 2 PC 10 PT - HONDA (CTA3751)
- CTA MANUFACTURING $6-Pc EGT Sensor Socket Set (CTA5083)
- CTA MANUFACTURING 3/8" Drive Metric, 2 pcs (1030)
- CTA MANUFACTURING Xzn Socket Set, 10Pc (CTA3038)
- CTA MANUFACTURING 6 Pc. 5 Pt. Epr Torx Plus Socket Set 1/2 Dr. (5066)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13202)
- Cta Manufacturing Sockets & Ratchets