Shop All Sockets
Cta Manufacturing
1/2" Drive, 8TS SAE Socket, 3 Points
Mfr # 1650
Zoro # G6997011
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Trans Pump
- SAE or Metric SAE
- Number of Points 3
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1650
- Zoro # G6997011
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 8TS |
Details
Socket Type | Trans Pump |
SAE or Metric | SAE |
Number of Points | 3 |
Item | Nissan Trans Pump Socket |
Description
Nissan Trans Pump Socket,3 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- WIDIA Hand Tap Set, 3 PC, HSS, M10-1.5, D6 Limit (14816)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- MAKITA CXT 12V Max Impact Driver Kit (DT03R1 + E-01666)
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- CTA MANUFACTURING SKT 1/2" DR RACK -METRIC (CTA9755)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 17MM (CTA1717)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- Cta Manufacturing Sockets & Ratchets