Shop All Sockets
Cta Manufacturing
10mm Metric Socket, 5 Points
Mfr # 9880
Zoro # G6997039
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 5
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 9880
- Zoro # G6997039
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 5 |
Item | Socket |
Description
Socket,5 pt.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade Pulley Axle (42-12-0070)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-109)
- CTA MANUFACTURING SKT TRIPLE SQUARE 8MM (CTA8512)
- CTA MANUFACTURING 3/8" Drive, T40 SAE Socket (9487)
- CTA MANUFACTURING $SKT SPARK PLUG W/SWIVEL 14MM 12 PT BMW (CTA1061)
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket (9486)
- CTA MANUFACTURING 1/2" Square Drive, 27mm Metric Socket (1068)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 19mm Standard Length, Chrome Socket (D016019)
- Cta Manufacturing Sockets