Shop All Monitor Mounts & Brackets
Cta Digital
Universal Dual Security Kiosk Stand, Blk
Mfr # PAD-UATPB
Zoro # G5483250
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14 1/2 in
- Width 8 in
- Material Aluminum
- Weight Capacity 3.38 lb
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-UATPB
- Zoro # G5483250
- UPC # 656777014162
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 14 1/2 in |
Width | 8 in |
Depth | 8" |
Length | 10 1/4 in |
Overall Width | 8 in |
Overall Height | 14 1/2 in |
Overall Length | 10 1/4 in |
Details
Material | Aluminum |
Weight Capacity | 3.38 lb |
For Use On | Desk |
Color | Black |
Item - Tablet Cases and Holders | Tabletop Stand |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Compatible With | 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), Galaxy Tab, iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro, 7 in to 13 in Tablets, Surface Pro |
Includes | (2) Anti-Theft Cable Keys, (2) Holder Keys, Anti-Theft Cable, Adhesive Silicone Pads, Mounting Hardware, Stylus Pen |
Features | Allows 360 Degrees Rotation |
Mount | Desk or Grommet |
Item | Tabletop Stand |
Standards | VESA Mounting Standards |
Package Type | Retail |
Product Type | Tablet PC Stand |
Compatible Series | 11 in iPad Pro (2018), 12.9 in iPad Pro (2018), iPad (2017), iPad 10.2 in (7th Generation), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Mount Mechanism | Metal Stand |
Compatible Brand | Apple |
Description
Universal Dual Security Kiosk Stand,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- CTA DIGITAL Mounting Plates For Forklifts (ADD-UMPF)
- DAC Laptop Stand, Height Adjustable, 11-1/2x13"x2-3/5", Black (DTAMP195)
- BOSTITCH Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht (KT-STAND-WHT)
- LORELL Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black (99991)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- Cta Digital Monitor Mounts & Brackets