Shop All Tablet Accessories
Cta Digital
Tabletop Mount Ipad Pro 9.7 El
Mfr # PAD-HAT9E
Zoro # G7174414
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22"
- Width 7.5"
- Depth 11"
- Product Type Desk Mount
- Compatibility Apple - iPad Pro 9.7, iPad Gen. 5 (2017), iPad Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-HAT9E
- Zoro # G7174414
- UPC # 656777015718
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 22" |
Width | 7.5" |
Depth | 11" |
Details
Product Type | Desk Mount |
Compatibility | Apple - iPad Pro 9.7, iPad Gen. 5 (2017), iPad Air |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95098)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- BATTERY CLERK AJC® PowerSonic PS-640F1 6V 5Ah Sealed Lead Acid Battery (POWER-SONIC-PS-640F1)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- ZEBRA TECHNOLOGIES Zebra Detachable Shoulder Strap for ET80 and ET85 Rugged Tablets SG-ET8X-SHLDR1-01 (105SGET8XSHL)
- Cta Digital Tablet Accessories