Shop All Tablet Accessories
Cta Digital
Tablet Stand, Black, 8" L
Mfr # PAD-HGT
Zoro # G7881986
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 1/2 in
- Length 8 in
- Material Aluminum, Plastic
- Width 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-HGT
- Zoro # G7881986
- UPC # 656777014414
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 27 1/2 in |
Length | 8 in |
Width | 4 in |
Overall Height | 27 1/2 in |
Overall Length | 8 in |
Overall Width | 4 in |
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Aluminum, Plastic |
Color | Black |
Compatible With | 11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro 4 |
Item | Adjustable Mount |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Includes | Screw Cap |
Product Type | Clamp Mount |
Compatibility | Apple - iPad 10.2-inch (7th Generation), iPad Air 3, iPad mini 5, 12.9-inch iPad Pro, 11-inch iPad Pro, iPad Gen 6, Microsoft - Surface Pro 4 |
Features | Gooseneck |
Weight Capacity | 4.35 lb |
Compatible Brand | Apple |
Compatible Series | iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Mount Mechanism | Clamp |
Description
Tablet Stand,Black,8" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- SATECHI Slim X3 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX3M)
- PYLE Pyle Mini Stereo Amplifiers Usb, PTAU45 (PTAU45)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- Cta Digital Tablet Accessories