Shop All Tablet Accessories
Cta Digital
Tablet Stand, Black, 17-1/2" L
Mfr # PAD-CGS
Zoro # G7472556
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58 in
- Length 17 1/2 in
- Material Aluminum, Plastic
- Width 17 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Digital
- MFR # PAD-CGS
- Zoro # G7472556
- UPC # 656777014278
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 58 in |
Length | 17 1/2 in |
Width | 17 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 58 in |
Overall Length | 17 1/2 in |
Details
Item - Tablet Cases and Holders | Floor Stand |
Material | Aluminum, Plastic |
Color | Black |
Item | Floor Stand |
Compatible With | 11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro 4 |
Tablet Cases, Holders, Screen Protectors - Item | Floor Stand |
Includes | (2) Keys, (4) Swivel Casters, Multi-Function Storage Cradle, Tools and Hardware, Tablet Holder, Telescoping Pole |
Features | Weighted Base, Telescoping, Durable, Swivel Casters, Flexible, Sturdy, Compact, Mobility, Gooseneck, 360° Rotation |
Product Type | Tablet PC Stand |
Compatible Series | iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Weight Capacity | 9.33 lb |
Mount Mechanism | Rolling Stand |
Compatible Brand | Apple |
Description
Tablet Stand,Black,17-1/2" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- CTA DIGITAL Tablet/Monitor/Keyboard Stand, 28" L (PAD-2AMTK)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- Cta Digital Tablet Accessories