Shop All Tablet Accessories
Cta Digital
Tablet Security Stand, Steel, 15-1/2" H
Mfr # PAD-ATGL
Zoro # G6299870
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 1/2 in
- Length 2 1/8 in
- Material Steel
- Cable Length 4.9 ft
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-ATGL
- Zoro # G6299870
- UPC # 656777014032
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 15 1/2 in |
Length | 2 1/8 in |
Cable Length | 4.9 ft |
Width | 1 in |
Depth | 1.6" |
Overall Width | 1 in |
Overall Height | 15 1/2 in |
Details
Item - Tablet Cases and Holders | Holster |
Material | Steel |
Color | Black |
Item | Anti-Theft Case |
Compatible With | 9.7 in to 13 in Tablets |
Tablet Cases, Holders, Screen Protectors - Item | Holster |
Includes | (2) Keys, (2) Slip-Protection Inserts, Anti-Theft Cable, Security Grip with Hand Strap, VESA Mounting Hardware |
Product Type | Security Grip |
Compatibility | iPad Pro 12.9, iPad Pro 9.7, Surface Pro 4 |
Features | Slide Adjustment Mechanism Resizes Holder |
Compatible Series | iPad, iPad Pro, Surface Pro |
Compatible Brand | Apple |
Description
Holster, Compatible With 9.7 in to 13 in Tablets, Cable Length 4.9 ft, Material Steel, Color Black, Length 2 1/8 in, Width 1 in, Height 15 1/2 in, Includes (2) Keys, (2) Slip-Protection Inserts, Anti-Theft Cable, Security Grip with Hand Strap, VESA Mounting Hardware, Anti-Theft Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Parts Unlimited RCB9A-A (YB9A-A31)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- Cta Digital Tablet Accessories