Shop All Tablet Accessories
Cta Digital
Tablet Security Gooseneck Floor Stand
Mfr # PAD-SGF
Zoro # G3891076
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 54 1/2 in
- Length 12 in
- Material Metal
- Width 12 in
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-SGF
- Zoro # G3891076
- UPC # 656777013776
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 54 1/2 in |
Length | 12 in |
Width | 12 in |
Overall Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 4 in |
Details
Item - Tablet Cases and Holders | Floor Stand |
Material | Metal |
Color | Black, Silver |
Compatible With | 7 in to 12 in Tablets |
Item | Floor Stand |
Includes | Locking Box |
Tablet Cases, Holders, Screen Protectors - Item | Floor Stand |
Mount Mechanism | Rolling Stand |
Product Type | Floor Stand |
Compatible Brand | Apple, Samsung |
Description
Tablet Security Gooseneck Floor Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL Arm Tablet Stand, Silver, Plastic, 1-1/2" W (SM-CFA)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- KANTEK Tablet Stand, w/Swivel Base, 7-10", Black (TS710)
- Cta Digital Tablet Accessories