Shop All Tablet Accessories
Cta Digital
Tablet Gooseneck Floor Stand, 26" L
Mfr # PAD-HFS
Zoro # G7882001
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64 in
- Length 26 in
- Material Plastic, Steel
- Width 26 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-HFS
- Zoro # G7882001
- UPC # 656777014445
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 64 in |
Length | 26 in |
Width | 26 in |
Overall Height | 64 in |
Overall Width | 26 in |
Overall Length | 26 in |
Details
Item - Tablet Cases and Holders | Floor Stand |
Material | Plastic, Steel |
Color | Silver |
Item | Floor Stand |
Compatible With | 11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro 4 |
Tablet Cases, Holders, Screen Protectors - Item | Floor Stand |
Includes | (2) Keys, (5) Swivel Casters, Multi-Function Storage Cradle, Stand Pole, Tablet Holder |
Features | 360° Rotation, Tablet Holder, Swivel Casters, Durable, Heavy Duty, Sturdy, Mobility, Gooseneck, Flexible, Tilt |
Product Type | Tablet PC Stand |
Compatible Series | iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Compatible Brand | Apple |
Weight Capacity | 10.9 lb |
Mount Mechanism | Rolling Stand |
Description
Tablet Gooseneck Floor Stand,26" L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Door Cover, Plastic, 13/64 L (HKLN4678A)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- Cta Digital Tablet Accessories