Shop All Monitor Mounts & Brackets
Cta Digital
Security Wall Mount, Silver, 11" L
Mfr # PAD-SWM
Zoro # G5483287
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14 3/8 in
- Width 3 1/8 in
- Material Aluminum
- Weight Capacity 2.28 lb
- Depth 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-SWM
- Zoro # G5483287
- UPC # 656777014230
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 14 3/8 in |
Width | 3 1/8 in |
Depth | 3.1" |
Length | 11 in |
Overall Width | 3 1/8 in |
Overall Height | 14 3/8 in |
Overall Length | 11 in |
Details
Material | Aluminum |
Weight Capacity | 2.28 lb |
For Use On | Wall, Desk |
Color | Silver |
Item - Tablet Cases and Holders | Tabletop Stand |
Includes | (2) Keys, Security Wall Mount, Mounting Hardware |
Item | Adjustable Mount |
Compatible With | 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 7 in to 13 in Tablets, Galaxy Tab S2, iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro, Surface Pro |
Features | Flexible Joint, Allows 360 Degrees Rotation |
Mount | wall |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Product Type | Wall Mount |
Compatibility | Apple iPad 10.2-inch (7th Generation), 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad mini, iPad Air, iPad Pro, , Microsoft Surface Pro, Samsung Galaxy Tab S2 |
Compatible Series | 11 in iPad Pro (2018-2021), 12.9 in iPad Pro (2018-2021), Galaxy Tab S2, iPad 10.2 in (7th/8th/9th Generation), iPad Air, iPad Air 4th Generation (2020), iPad Mini, iPad Pro, Surface Pro |
Mount Mechanism | Screw |
Compatible Brand | Apple, Samsung |
Description
Security Wall Mount,Silver,11" L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 31500-MCR-D02, 31500-MCR-D02AH (YTZ14S77)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH (ML8-121215)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- CTA DIGITAL Mounting Plates For Forklifts (ADD-UMPF)
- CTA DIGITAL Universal Dual Security Kiosk Stand, Blk (PAD-UATPB)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- MG ELECTRONICS TV/CCTV Monitor Wall Mount Bracket For Monitor 14" - 21" (WB-3)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- Cta Digital Monitor Mounts & Brackets