Shop All Server Enclosures & Racks
Cta Digital
Security Wall Enclosure Galaxy
Mfr # PAD-SWEG
Zoro # G6244412
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.9"
- Width 11.3"
- Depth 1"
- Product Type Wall Mount
- Compatibility Samsung - Galaxy Tab A, Galaxy Tab S2, Galaxy Tab S3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Digital
- MFR # PAD-SWEG
- Zoro # G6244412
- UPC # 656777015220
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 7.9" |
Width | 11.3" |
Depth | 1" |
Details
Product Type | Wall Mount |
Compatibility | Samsung - Galaxy Tab A, Galaxy Tab S2, Galaxy Tab S3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Handsfree elevator phone (K-1500-EHFA)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HPE ISS Dl380 Gen10 4210R 32G Nc 24Sff (P24840-B21)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD4U48E708 4U Rackmount Black Steel Chassis (RM-DD4U48E708)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- Cta Digital Server Enclosures & Racks