Shop All Tablet Accessories
Cta Digital
Security Kiosk Stand Galax Tab
Mfr # PAD-ASKG
Zoro # G7173504
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 9.8"
- Depth 6"
- Product Type Desk Mount
- Compatibility Samsung Galaxy Tabs: Tab A 9.7", Tab S2 9.7", Tab S3 9.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-ASKG
- Zoro # G7173504
- UPC # 656777015237
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 9.5" |
Width | 9.8" |
Depth | 6" |
Details
Product Type | Desk Mount |
Compatibility | Samsung Galaxy Tabs: Tab A 9.7", Tab S2 9.7", Tab S3 9.7" |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- BARSKA Tablet Case, Black, 10-3/4 in. L (BH11954)
- Cta Digital Tablet Accessories