Cta Digital

Security Arm 17-1/2"H, Silver


product price: $96.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
  • Material Aluminum
  • Length 9 7/8 in
  • Width 7 3/4 in
  • Depth 17.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9 7/8 in
Width 7 3/4 in
Depth 17.5"
Height 17 1/2 in
Overall Length 9 7/8 in
Overall Width 7 3/4 in
Overall Height 17 1/2 in

Details

Item Adjustable Mount
Color Silver
Material Aluminum
Item - Tablet Cases and Holders Adjustable Mount
Tablet Cases, Holders, Screen Protectors - Item Adjustable Mount
Compatible With iPad Air, iPad Gen. 5 (2017), iPad Gen. 6 (2018), iPad Pro 9.7
Weight 3 lb
Weight Capacity 2.91 lb
Mount Mechanism Screw
Compatible Brand Apple
Product Type Adjustable Mount
Compatible Series iPad 5th Generation (2017), iPad 6th Generation (2018), iPad Air, iPad Pro 9.7

Description

Security Arm,Silver,17-1/2"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.