Shop All TV Mounts & Stands
Cta Digital
Rotating Table Stand With Cabl
Mfr # PAD-LUMW9
Zoro # G7165113
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.3"
- Width 7.8"
- Material Aluminum
- Length 5.8"
- Product Type Desk Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-LUMW9
- Zoro # G7165113
- UPC # 656777017231
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 12.3" |
Width | 7.8" |
Length | 5.8" |
Details
Material | Aluminum |
Product Type | Desk Mount |
Compatibility | Apple iPad (Gen. 5-6), iPad Pro 9.7, iPad Air (Gen. 1-2) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- MOUNT-IT Glass Monitor Desk Stand, 22IN X 8.3IN (MI-7262)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0305-W)
- MOUNT-IT Electric Standing Desk Converter (MI-7951)
- MOUNT-IT Clear Chair Mat Smooth 47IN x 35.5IN (MI-7818)
- MOUNT-IT Dual Monitor Desk Stand 13-24" Screens (MI-781)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Black (I 2564)
- Cta Digital TV Mounts & Stands