Shop All Media Stands & Carts
Cta Digital
Prem Locking Floor Stand Kiosk, PAD-PARAF1W
Mfr # PAD-PARAF1W
Zoro # G300426118
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tablet PC Stand
- Overall Height 48 in
- Material Steel
- Overall Width 16 in
- Overall Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-PARAF1W
- Zoro # G300426118
- UPC # 656777019112
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 48 in |
Overall Width | 16 in |
Overall Depth | 13.5 in |
Maximum Screen Size Supported | 11 in |
Details
Item | Tablet PC Stand |
Type | Tablet PC Stand |
Material | Steel |
Mounting | Floor |
Includes | 1 x Security Enclosure for tablets 9-11", 1 x Stand Body, 2 x Keys, 1 x Set of Hardware |
Color | White |
Features | Anti-theft, Weighted Base, Scratch Resistant, Slip Resistant, Lockable, Cable Management, Durable, Heavy Duty |
Application/Usage | Tablet, iPad |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- BAXTON STUDIO Verna Black Finished Metal and Oak Finished Wood Kitchen Serving Cart (163-10301)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- GAME READY 2.1 Cart, Natural Oak (13-2618)
- EFILLIATE RESELLER Efilliate Reseller 111 0360 Monitor Mount for Post with 75 & 100 mm Adapter (111 0360)
- Cta Digital Media Stands & Carts