Shop All Media Stands & Carts
Cta Digital
Prem Dual Enclsr Floor Stand
Mfr # PAD-PARAF2W
Zoro # G900426112
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tablet PC Stand
- Material Steel
- Overall Height 48 in
- Overall Width 16 in
- Overall Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-PARAF2W
- Zoro # G900426112
- UPC # 656777018962
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 48 in |
Overall Width | 16 in |
Overall Depth | 13.5 in |
Maximum Screen Size Supported | 11 in |
Details
Item | Tablet PC Stand |
Type | Tablet PC Stand |
Material | Steel |
Mounting | Floor |
Includes | 2 x Security Enclosure for Tablets 9-11", 1 x Stand Body, 2 x Keys, 1 x Set of Hardware |
Color | White |
Features | Scratch Resistant, Cable Management, Slip Resistant, Anti-theft, Lockable, Weighted Base, Durable, Heavy Duty |
Application/Usage | iPad, Tablet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- LUXOR Mobile Whiteboard, Room Divider (MD4072W)
- DECORACION Adeptus Solid Wood 6 Drawer Roll Cart - Black (DE2521889)
- NEXEL 3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 59inH, Chrome (250118)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- Cta Digital Media Stands & Carts