Shop All Media Storage
Cta Digital
Multi-Function Carry Case Ps4S
Mfr # SPS4-NMFC
Zoro # G5182302
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Height 12"
- Depth 4.5"
- Closure Type Zipper
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Digital
- MFR # SPS4-NMFC
- Zoro # G5182302
- Country of Origin China
- Category Media Storage
Dimensions
Width | 11.5" |
Height | 12" |
Depth | 4.5" |
Details
Closure Type | Zipper |
Product Type | Carrying Case |
Compatibility | Sony - PlayStation 4 Slim |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- AXIOM MANUFACTURING Axiom Dvi-D Dual Link To Hdmi Adapter (DVIDDMHDMIF-AX)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Ebike Electric Scooter (ML35-12INT688)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- PELICAN PRODUCTS Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black (1400-000-110)
- BETSY DRAKE Betsy Drake TY036M 16 x 16 in. Pelican Tote Bag - Medium (TY036M)
- WOOD SHED Solid Oak desktop or shelf DVD Cabinet - Individual Locking Slots (210-1 DVD)
- PELICAN PRODUCTS Pelican 1520 Watertight Medium Case With Foam 19-3/4" x 15-3/4" x 7-7/16", Black (1520-000-110)
- PELICAN PRODUCTS Pelican 1550 Watertight Medium Case With Foam 20-11/16" x 17-3/16" x 8-3/8", Black (1550-000-110)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- WOOSTER Pelican Lid, Plastic, Clear, For PELICAN Handheld Pail (8659)
- Cta Digital Media Storage