Shop All Tablet Accessories
Cta Digital
iPad Mini Security Stand
Mfr # PAD-ASKM
Zoro # G2008356
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Length 10 3/4 in
- Material Aluminum
- Width 8 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-ASKM
- Zoro # G2008356
- UPC # 656777013530
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 10 1/2 in |
Length | 10 3/4 in |
Width | 8 1/2 in |
Depth | 10.8" |
Overall Length | 11 1/2 in |
Overall Height | 15 in |
Overall Width | 8 1/2 in |
Details
Item - Tablet Cases and Holders | Tabletop Stand |
Material | Aluminum |
Color | Silver |
Item | Tabletop Stand |
Compatible With | Apple iPad Mini 1, Apple iPad Mini 2, Apple iPad Mini 3, Apple iPad Mini 4 |
Includes | Anti-Theft Cable, Dual Security Kiosk Stand, Keys for Anti-Theft Cable, Keys for Kiosk Enclosure, Adhesive Silicone Pads, Mounting Hardware, Stylus Pen and Tether |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Features | Port Accessibility, Stylus Holder, Tilt, Anti-theft, Rotate, Key Lock, Padded Feet, Adjustable Angle |
Compatibility | For Use With: iPad mini 1, 2, 3, and 4 |
Product Type | Tablet PC Stand |
Compatible Brand | Apple |
Mount Mechanism | Metal Stand |
Compatible Series | iPad Mini 6 |
Weight Capacity | 3 lb |
Description
iPad Mini Security Stand, Compatible With Apple iPad Mini 1, Apple iPad Mini 2, Apple iPad Mini 3, Apple iPad Mini 4, Material Aluminum, Color Silver, Length 10-3/4 In., Width 8-1/2 In., Height 10-1/2 In., Includes Stylus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- MICROSOFT Xbox Series X 1TB Console, Black (RRT-00001)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- CTA DIGITAL Tablet/Monitor/Keyboard Stand, 28" L (PAD-2AMTK)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- Cta Digital Tablet Accessories