Shop All Tablet Accessories
Cta Digital
Holster, 5 in L, 12 in W, Black
Mfr # ADD-STRAP
Zoro # G300422516
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Length 5 in
- Material Elastic, Fabric
- Width 12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # ADD-STRAP
- Zoro # G300422516
- UPC # 656777016784
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 1/4 in |
Length | 5 in |
Width | 12 in |
Overall Height | 1/4 in |
Overall Width | 12 in |
Details
Item - Tablet Cases and Holders | Holster |
Material | Elastic, Fabric |
Color | Black |
Item | Tablet Hand and Shoulder Strap |
Compatible With | PAD-RSC11, PAD-RSCK9, PAD-SCK9, PAD-SCKT |
Includes | Adjustable Padded Handgrip, Shoulder Pad |
Product Type | Tablet Hand and Shoulder Strap |
Compatible Series | PAD-MSPC10, PAD-PCGK10, PAD-RSC11, PAD-RSCK9, PAD-SCK9, PAD-SCKT |
Compatible Manufacturer Part Number | AD-RSC11, PAD-RSCK9, PAD-SCK9, PAD-SCKT |
Description
Holster, Compatible With PAD-RSC11, PAD-RSCK9, PAD-SCK9, PAD-SCKT, Material Elastic, Fabric, Color Black, Length 5 in, Width 12 in, Height 1/4 in, Includes Adjustable Padded Handgrip, Shoulder Pad, Tablet Hand and Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- UNIRISE USA 50 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-50F)
- CTA DIGITAL Arm Tablet Stand, Silver, Plastic, 1-1/2" W (SM-CFA)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- Cta Digital Tablet Accessories