Shop All Tablet Accessories
Cta Digital
Dual Scrty Cmpct Kiosk Ipadair
Mfr # PAD-DSCKA
Zoro # G6246607
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6"
- Material Metal
- Width 5.5"
- Color Black
- Depth 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-DSCKA
- Zoro # G6246607
- UPC # 656777014971
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 6" |
Width | 5.5" |
Depth | 9.8" |
Details
Material | Metal |
Color | Black |
Features | Stylus Holder, Padded, Ports/Functions Cutout, Kensington Security Slot, Key Lock, Damage Resistant, 360° Rotation, Built-in Stand, Cable Management, Scratch Resistant |
Lock Type | Key |
Product Type | Security Case |
Compatibility | Apple iPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEAR Behind-the-Neck replacement neckband for (SMBE0000)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 21Ah Leoch DJW12-20, DJW 12-20 (ML22-12141)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- DETECTAMET Detectable Touchscreen Stylus, 1mm Tip, 3/8"dia., PK10 (121-T202-C101-I01)
- Cta Digital Tablet Accessories