Shop All Security Accessories
Cta Digital
Desktop Anti-Theft Stand for iPad Air 3, iPad Pro 10.5, iPad Gen. 7
Mfr # PAD-DASB10
Zoro # G3268337
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- For Use With iPad Pro, iPad, Tablet, Classroom, iPad Air 3, Conference Room, Retail Store
- Features 360 Degrees Rotation, Lockable, Anti-theft
- Maximum Screen Size Supported 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-DASB10
- Zoro # G3268337
- UPC # 656777017699
- Country of Origin China
- Category Security Accessories
Dimensions
Maximum Screen Size Supported | 10.5 in |
Details
Item | Tablet PC Stand |
Color | Black |
Material | Aluminum |
For Use With | iPad Pro, iPad, Tablet, Classroom, iPad Air 3, Conference Room, Retail Store |
Features | 360 Degrees Rotation, Lockable, Anti-theft |
Description
The CTA Digital Desktop Anti-Theft Stand for iPad Air 3, iPad Pro 10.5, and iPad Gen. 7 is exactly what your tablet needs! This stylish, aluminum enclosure brings simplicity, functionality, and theft protection to your classroom, conference room, retail point of sale, or other digital workstation. The hinged tablet enclosure cradles and protects your tablet, locking it in with included keys, and rotates a full 360 degrees for easy shifts between portrait and landscape orientations. This case enclosure is designed to allow full access to your tablet’s buttons, cameras, charging port, and headphone jack, for compatibility with headphone jack credit card readers. The stand mounts easily to your countertop, desk, or table with a set of included hardware.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- ILC Replacement for Projection Lamp / Bulb M282 75W 12V Mr16 replacement light bulb lamp (M282 75W 12V MR16 PROJECTION LAMP / BULB)
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- MAX PRO Super Blast Pump Horn (PH-007-218)
- VTECH Full-Color 2.4" Digital Video Baby Monitor and Automatic Night Vision (VM2251)
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE/CONDUIT MOUNT (DTX-MS-2049SC)
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE MOUNT (DTX-MS-2049S)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- CANON Card Reader Cleaning Cards, 15PK (3221V229)
- LOREX Premium 4K Rg59/Power Accessory Cable, 100 Feet (CB100UB4K)
- Cta Digital Security Accessories