Shop All Tablet Cases
Cta Digital
Cta Magnetic Splash-Proof Case, PAD-MSPC10P
Mfr # PAD-MSPC10P
Zoro # G500427656
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.8"
- Height 10.3"
- Material Silicone
- Color Purple
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Digital
- MFR # PAD-MSPC10P
- Zoro # G500427656
- UPC # 656777018788
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 7.8" |
Height | 10.3" |
Depth | 1" |
Details
Material | Silicone |
Color | Purple |
Compatibility | Apple - iPad Pro, iPad Air (3rd Generation), iPad (7th Generation), iPad (8th Generation) |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- DURACELL Specialty Watch Battery (D303/357B3PK)
- LUTRON Telephone Jack, Single, Light Almond (CA-PJ-LA)
- MIGHTY MAX BATTERY 12V 8A Emergency Light Battery for General 01280 CF12V8 WKA128F (ML8-121861111154)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- LATICO LEATHER IPAD 360 CASE FAUX GREEN (60-I360-GN)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- NITE IZE Tablet Case, Charcoal, 10-5/8" Height (ROTC-09-R3)
- Cta Digital Tablet Cases