Shop All Tablet Cases
Cta Digital
Cta Magnetic Splash-Proof Case, PAD-MSPC10B
Mfr # PAD-MSPC10B
Zoro # G400427572
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.8"
- Height 10.3"
- Material Silicone
- Color Blue
- Compatibility Apple - iPad Pro, iPad Air (3rd Generation), iPad (7th Generation), iPad (8th Generation)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-MSPC10B
- Zoro # G400427572
- UPC # 656777018740
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 7.8" |
Height | 10.3" |
Depth | 1" |
Details
Material | Silicone |
Color | Blue |
Compatibility | Apple - iPad Pro, iPad Air (3rd Generation), iPad (7th Generation), iPad (8th Generation) |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Orange (MBSHV0425)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- KLEIN ELECTRONICS INC Bravo„¢ Speaker/Microphone - Kenwood, Blackbox Bantam, or HYT Radios (Bravo-K1)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv F1-66 Armour Guard Case & Stand with Shoulder Strap for Apple iPad Pro 10.5 - Black (F1_66)
- AIDATA CORP CO LTD Aidata USA ISP302WG 3rd Generation iPad Stand - White/Gray (ISP302WG)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- SAMSILL Leather Zip Padfolio Black, 71720 (71720)
- KENSINGTON BlackBelt Rugged Carrying Case Microsoft Surface Pro 9 Tablet, Stylus (K62539WW)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- Cta Digital Tablet Cases