Shop All Monitor Mounts & Brackets
Cta Digital
CTA Digital RA50860 Compact Security Gooseneck Floor Stand for iPad Gen 5-6; Pro 9.7 & Air
Mfr # RA50860
Zoro # G103745331
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # RA50860
- Zoro # G103745331
- UPC # 656777016340
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Flexible, sturdy gooseneck adjusts to any position
- Jointed tablet holder tilts side to side & rotates 360deg for landscape & portrait viewing
- Lock & key security keeps tablet protected
- Telescoping pole allows easy height adjustment
- Attachable battery-pack cradle
- Stable, weighted metal base
- Interior cable management system
- Optional, easy-rolling swivel casters
- Tablet enclosure, home button cover, 4 swivel casters, 2 keys & set of tools & hardware
- Pole Adjustment Range: 22"-38"
- Max Stand Height: 58"
- Gooseneck Length: 12"
- Base Dimension: 17.5" x17.5"
- Storage Cradle Dimension: 3.5" x 3" x 1"
- Weight: 14.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- ILIVE Truly Wireless Bluetooth Sweatproof Earbuds w/Charging Case (IAEBT40B)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- CTA DIGITAL Mounting Plates For Forklifts (ADD-UMPF)
- CTA DIGITAL Universal Dual Security Kiosk Stand, Blk (PAD-UATPB)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- ERGOTECH 7Flex Single Monitor Arm (7FLEX-ETCN-104)
- HEATH-ZENITH Smart Securty Light Wht (HW-9303-WH)
- DEKORRA DekoRRa 603-GN - Insulated Pouch - Green Turf - 48 X 24 Inches (603-GN)
- Cta Digital Monitor Mounts & Brackets