Shop All Shipping Cartons
Cta Digital
CTA Digital 210375 CTA Digital IP-UMG Universal iPod and MP3 Gift Box
Mfr # IP-UMG
Zoro # G904001612
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # IP-UMG
- Zoro # G904001612
- UPC # 656777003494
- Country of Origin China
- Category Shipping Cartons
Description
Complete accessory set for
your iPod or MP3 player
Product Information
The CTA Digital Universal iPod and MP3 Gift Box is the perfect
accessory to go with your favorite iPod or MP3 player - or the perfect
gift for your favorite music enthusiast. It features foldable
speakers to take big sound with you anywhere and a USB charger to power
your music player from a standard wall outlet using the player's cable
(cable not included). It also comes with two sets of
headphones and an audio splitter - everything you need to share music
with a friend. The CTA Digital Universal iPod and MP3 Gift
Box even includes a cleaning cloth to remove fingerprints and smudges
and a sock to keep your iPod or MP3 player protected on the go.
Product Features
Includes
Specifications
Item Condition: New
your iPod or MP3 player
Product Information
The CTA Digital Universal iPod and MP3 Gift Box is the perfect
accessory to go with your favorite iPod or MP3 player - or the perfect
gift for your favorite music enthusiast. It features foldable
speakers to take big sound with you anywhere and a USB charger to power
your music player from a standard wall outlet using the player's cable
(cable not included). It also comes with two sets of
headphones and an audio splitter - everything you need to share music
with a friend. The CTA Digital Universal iPod and MP3 Gift
Box even includes a cleaning cloth to remove fingerprints and smudges
and a sock to keep your iPod or MP3 player protected on the go.
Product Features
- USB charger and compact speakers provide power and sound on
the go - 2 ear bud sets and an audio splitter let you share music
with a friend - Sock case and polishing/cleaning cloth to keep your device
clean and protected - Accessory set comes in a red gift box - all ready to give
as a gift - Speaker requires four 'AAA' batteries, not included
Includes
- Folding Portable Universal Speaker System
- Universal USB to AC Charger
- Audio Splitter
- 2 Colored Jelly-Bean Ear Buds (Blue and Black)
- Sock Case
- Polishing Cloth
Specifications
- Speaker System Color: White
- Ear Bud Colors: One black and one white
and blue - Sock Case Color: Grey
- Power Source: 4 AAA batteries (not
included)
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Green (UBC63704)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- FECHOMETAL USA Straps, 201 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9211317012N)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 6"L x 4-1/2"W x 3"H, White (201C)
- Cta Digital Shipping & Moving Boxes