Shop All Battery Chargers
Cta Digital
Armband Charger, 4000 mAh, Samsung Galaxy
Mfr # BP-ABG4
Zoro # G7137597
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.9 in
- Application Smartphone, Key
- Height 7.5 in
- Compatible With Samsung - Galaxy S6 / Galaxy S6 Edge+
- Charger Style Armband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # BP-ABG4
- Zoro # G7137597
- UPC # 656777013851
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 17.9 in |
Height | 7.5 in |
Details
Item | Armband Charger,4000 mAh,Samsung Galaxy |
Application | Smartphone, Key |
Compatible With | Samsung - Galaxy S6 / Galaxy S6 Edge+ |
Charger Style | Armband |
Resistance Properties | Sweat Resistant |
Description
Armband Charger,4000 mAh,Samsung Galaxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- PROPLUS 100 watts 2-in-1 Replacement AC Adapter for Dell Latitude 5289 (PR3537697)
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Deltec 1050 Battery (MAX3497589)
- GALLAGHER NORTH AMERICA Gallagher North America 261150 110V MBS400 120 Acre Solar Fence Charger (261150)
- BYTECH Bytech BYCS03100GD 3 USB Port Charging Station - Gold (BYCS03100GD)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- Cta Digital Battery Chargers