Shop All Tablet Accessories
Cta Digital
Arm Tablet Stand, Silver, Plastic, 1-1/2" W
Mfr # SM-CFA
Zoro # G5893119
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Length 1 in
- Material Plastic
- Width 1 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # SM-CFA
- Zoro # G5893119
- UPC # 656777014148
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 15 in |
Length | 1 in |
Width | 1 1/2 in |
Overall Height | 15 in |
Overall Length | 1 in |
Overall Width | 1 1/2 in |
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Plastic |
Color | Silver |
Item | Adjustable Mount |
Compatible With | Up to 3.5 in Smartphones |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Includes | Compact Folding Arm Mount with Suction Base, Drawstring Travel Bag |
Compatible Brand | Apple, Samsung |
Compatible Series | Galaxy S6, iPhone 6S Plus, Nexus 6 |
Product Type | Adjustable Mount |
Features | Lock-and-Release Mechanism |
Weight Capacity | 0.35 lb |
Mount Mechanism | Suction |
Description
Arm Tablet Stand,Silver,Plastic,1-1/2" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery (ML15-12159)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- Cta Digital Tablet Accessories