Shop All Tablet Accessories
Cta Digital
Adj Anti-Theft Security Grip
Mfr # PAD-ATGL2
Zoro # G600460072
original price:
$110.99
26% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 2"
- Depth 2.6"
- Features Anti-theft
- Product Type Security Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-ATGL2
- Zoro # G600460072
- UPC # 656777018658
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 9" |
Width | 2" |
Depth | 2.6" |
Details
Features | Anti-theft |
Product Type | Security Grip |
Compatibility | Microsoft Surface Pro 4/5/6/7, Other 7" - 13" tablets, Apple:iPad 10.2" (7th Generation), 12.9-inch iPad Pro (2020), 11-inch iPad Pro (2020), iPad Pro 9.7, Gen 5 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- MONOPRICE Essential Usb Mouse (15907)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- CTA DIGITAL Arm Tablet Stand, Silver, Plastic, 1-1/2" W (SM-CFA)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- Cta Digital Tablet Accessories