Shop All Tablet Accessories
Cta Digital
2-in-1 Kitchen Mount/Stand for Tablets
Mfr # PAD-KMS
Zoro # G2008286
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 9 in
- Material Aluminum
- Width 3 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Digital
- MFR # PAD-KMS
- Zoro # G2008286
- UPC # 656777013165
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 4 in |
Length | 9 in |
Width | 3 1/2 in |
Depth | 7" |
Overall Length | 13 in |
Overall Height | 13 1/2 in |
Overall Width | 7 in |
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Aluminum |
Color | White |
Compatible With | 11-inch iPad Pro, 12.9-inch iPad Pro, Galaxy Tab S3, iPad 10.2-inch (7th Generation), iPad Air, iPad Air 3, iPad Gen 6, iPad Gen. 5 (2017), iPad mini, iPad mini 5, iPad Pro (9.7 / 10.5 / 12.9), 7 in to 13 in tablets |
Item | Adjustable Mount |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Includes | (2) Mounting Bases, (2) Sets of Mounting Hardware, Adjustable Tablet Holder, Aluminum Stand, Stylus and Tether, Stylus Grip |
Product Type | Tablet PC Holder |
Features | Adjustable, Rotatable, Pivot, Multiple Viewing Angle, 360° Rotation, Sturdy, Foldable, Quick Release Mechanism, Lightweight |
Compatibility | Microsoft Surface Tablets, Google Nexus Tablets, Samsung Galaxy Tablets, Apple Tablet PCs:12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad Gen. 5 (2017), iPad Pro (9.7 / 10.5 / 12.9), iPad Air, iPad mini |
Weight Capacity | 1.26 lb |
Compatible Series | 11-inch iPad Pro, 11-inch iPad Pro (2018-2021), 12.9-inch iPad Pro (2018-2021), 12.9-inch iPad Pro (2018), Galaxy Tab S3, iPad 10.2-inch (7th/8th/9th Generation), iPad Air, iPad Air Gen 4 (2020), iPad Gen 5 (2017), iPad Mini, iPad Pro (9.7/10.5) |
Mount Mechanism | Column |
Compatible Brand | Apple |
Description
Adjustable Mount/Stand for Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Tablet Stand, Black, 8" L (PAD-HGT)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- SOLO Case, 8.5 in. to 11 in. Tablets, Black (UBN2214)
- Cta Digital Tablet Accessories