Shop All Upright Vacuums
Ct Nova
Black + Decker Convertible Stick Vac
Mfr # BDXMSV009G
Zoro # G410028998
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Ct Nova
- MFR # BDXMSV009G
- Zoro # G410028998
- UPC # 850015104619
- Country of Origin China
- Category Upright Vacuums
Description
Powerful with Motorized Brush Roll - Over 2X as powerful as most similar models, with stronger & more consistent suction than battery powered units. No Charging Required!- Equipped to table any cleaning task - Converts to handheld vacuum to quickly clean everyday messes on multiple surfaces with agile maneuverability.- Washable HEPA Filter - HEPA filter captures a variety of airborne particles like pet dander, pollen, mold, viruses, and bacteria.- Large, Easy-to-Empty Dustbin - Avoid the mess, empty less often, and save money with the large 600mL bagless dustbin.- Includes Crevice Attachment - Perfect for tight spots: baseboards, vents, between sofa cushions, and more.- Includes Small Brush Attachment - Ideal for gentle, delicate surfaces. Use it on furniture, blinds, lampshades, and more.
Restrictions
- Hazardous material
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
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene (5CJK3)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V (SC9180D)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray (CH54113)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- CLARKE Upright Vacuum Cleaner, 212, 120V (9060208020)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- KARCHER Sensor Xp 18, 120 V/60 Hz (1.012-613.0)
- Ct Nova Upright Vacuums