Shop All Disposable Shoe Covers
Ct International
Polypropylene Shoe Covers, 200case, 400PK
Mfr # SCR200NS XL
Zoro # G407469353
product price: $87.59
/pk 400, $0.22/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size XL
- Color Blue
- Closure Type Elastic
- Seam Style Stitch Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ct International
- MFR # SCR200NS XL
- Zoro # G407469353
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Details
Item | Disposable Clothing |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Seam Style | Stitch Seam |
Industry Type | Shoe Covers |
Description
CTI SCR Series spunbonded polypropylene shoe covers are strong, durable and nonskid Their blue, lightweight material offers comfort and breathability, while maintaining snug full coverage Each pair is individually inspected for stitching, sizing, material and workmanship 200PR per Case
- •Blue polypropylene shoe covers
- •Non-skid and lightweight
- •18" in length, 7" in width
- •Contamination control
- •200 pairs per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Beige/Brown (963L)
- NEVS 1/2" Color Coding Dots Yellow - Roll Form (DOT-12RL Yellow)
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- TINGLEY RUBBER Boot Saver Disposable Shoe Covers, Large, Ankle Height, Yellow, 100 Pack (6333.LG)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- Ct International Disposable Clothing