Shop All Optical and Transit Levels and Packages
This Product is Discontinued
Cst/Berger
Speed Line Level Kit (Discontinued)
Mfr # 54-190K
Zoro # G8626222
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Optical Level Product Grouping Optical Levels
- Working Range 200 ft
- Magnification 20x
- Accuracy +/-1/4" @ 75 ft.
- Horizontal Range 15 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 54-190K
- Zoro # G8626222
- UPC # 644425540392
- Country of Origin Malaysia
- Category Optical and Transit Levels and Packages
Details
Promotion Restriction | Not eligible for promotion |
Optical Level Product Grouping | Optical Levels |
Item | Optical Level Kit |
Working Range | 200 ft |
Magnification | 20x |
Accuracy | +/-1/4" @ 75 ft. |
Horizontal Range | 15 min. |
Includes | Plumb Bob, Carrying Case |
Vertical Range | 1 Degrees |
IP Rating | Not Rated |
Mounting Thread | 5/8-11 |
Minimum Focus | 4.5 ft. |
Description
Optical Level Kit, Magnification 20x, Accuracy +/-1/4 in @ 75 ft, Horizontal Range 15 min., Includes Plumb Bob, Carrying Case, IP Rating Not Rated, Vertical Range 1 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.