Cst/Berger

Rotary Laser Level, Horizontal, 2000 ft. (Discontinued)


Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Laser Usage Environment Exterior, Interior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-leveling
  • Number of Beams 1
  • Number of Dots 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 5/8"-11

Description

Rotary Laser, Accuracy +/-3/32 in @ 100 ft, Features 85 Hours of Runtime, Durable Design Housing Ensures Protection Up to 1 Meter Drop, Glass Enclosed Top Housing, Includes 8 ft Leveling Rod, Adjustable Wall Mount, Carrying Case, Detector with Bracket, Laser Glasses, Magnetic Target, Remote Control, Tripod, Number of Beams 1, Number of Dots 1, Number of Lines 1, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Number of Level Vials 0, Number of Plumb Vials 0

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.