Shop All Leveling Rods and Tripods
Cst/Berger
Rod, Leveling, 8ft
Mfr # 06-808C
Zoro # G0889637
product price: $38.69
/ea
Not eligible for select promotions
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Markings Scale On Back Side For Quick Overall Height Measurements
- Number of Sections 3
- Construction Aluminum
- Characteristics Lock/Release Button, Weather Resistant Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 06-808C
- Zoro # G0889637
- UPC # 644425060876
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 8 ft |
Adjustable Height | Telescoping |
Overall Width | 3 in |
Overall Height - Maximum | 8 ft |
Overall Height - Minimum | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Scale On Back Side For Quick Overall Height Measurements |
Number of Sections | 3 |
Construction | Aluminum |
Characteristics | Lock/Release Button, Weather Resistant Ink |
Graduations | Feet/Inches/8ths |
Color | White |
Number of Segments | 3 |
Compatible with Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Graduation Marks | 1/8 in, 1 ft |
Compatible with Level Type | Optical and Transit Levels, Rotary Laser Levels |
Material | Aluminum |
Compatible Manufacturer Part Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use with Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use With Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 8 ft, Overall Height - Minimum 3 ft, Graduation Marks 1/8 in, 1 ft, Head Style Not Applicable, Material Aluminum, Mounting Thread Size Not Applicable, Number of Segments 3, Color White, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- CLEVELAND Step Drill (C20302)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- Cst/Berger Leveling Rods and Tripods