Shop All Leveling Rods and Tripods
Cst/Berger
Rod, Leveling, 16ft
Mfr # 06-816C
Zoro # G3158321
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rectangular
- Markings Scale On Back Side For Quick Overall Height Measurements
- Number of Sections 5
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 06-816C
- Zoro # G3158321
- UPC # 644425061118
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 16 ft |
Overall Width | 3 in |
Overall Height - Maximum | 16 ft |
Adjustable Height | Telescoping |
Overall Height - Minimum | 4 3/16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Scale On Back Side For Quick Overall Height Measurements |
Number of Sections | 5 |
Construction | Aluminum |
Characteristics | Lock/Release Button, Weather Resistant Ink |
Graduations | Feet/Inches/8ths |
Color | Silver |
Number of Segments | 5 |
Compatible with Level Type | Optical and Transit Levels, Rotary Laser Levels |
Graduation Marks | 1/8 in, 1 ft, 1 in |
Material | Aluminum |
Compatible with Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Part Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use with Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use With Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Overall Height - Minimum 4 3/16 ft, Graduation Marks 1/8 in, 1 ft, 1 in, Head Style Not Applicable, Material Aluminum, Mounting Thread Size Not Applicable, Number of Segments 5, Color Silver, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- BIG HORN 3 in 1 Countersink Set (19555)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO 813-C 13Ft Aluminum Leveling Rod (CR) - 8ths (11-813-C)
- Cst/Berger Levels, Compasses, and Plumb Bobs