Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Cst/Berger
Optical Level, 200 ft., Exterior (Discontinued)
Mfr # 54-200B
Zoro # G1837599
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Leveling Type Optical Level
- Number of Dots 0
- Number of Lines 0
- Range w/o Detector 200 ft.
- Auto Shutoff No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 54-200B
- Zoro # G1837599
- UPC # 644425540422
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8-11 |
Description
Transit Level, Leveling Type Optical Level, Magnification 20x, Aperture 1.4 in, Field of View 200 ft., Horizontal Graduations 1 Degrees , Accuracy +/-1/4 in @ 100 ft, Horizontal Range 360 Degrees , Includes Plumb Bob, Carrying Case, Features Non-Strip Focus Knob, Built-In Sun Shade, Fixed Cross Hairs for Accuracy, IP Rating Not Rated, Number of Level Vials 1, Number of Plumb Vials 1, Total Number of Vials 1, Vertical Graduations 1 Degrees , Vertical Range 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.