Shop All Magnetic Locators
Cst/Berger
Magnet Locator, 42-3/4 In L, (6) AA Batt
Mfr # 19-200SC
Zoro # G5290117
product price: $599.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth Reading 15 ft
- Display LCD
- Operating Temp. 0 Degrees to 120 Degrees F
- Length 42 3/4 in
- Keypad Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 19-200SC
- Zoro # G5290117
- UPC # 644425190023
- Country of Origin Malaysia
- Category Magnetic Locators
Dimensions
Depth Reading | 15 ft |
Length | 42 3/4 in |
Overall Length | 42 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnet Locator |
Type | Lightweight |
Display | LCD |
Operating Temp. | 0 Degrees to 120 Degrees F |
Keypad | Yes |
Power Source | (6) AA Batteries |
Includes | Carrying Case |
Features | Low Battery Indicator |
Application | Locates Ferrous Objects |
Product Type | Magnet Locator |
Number of Batteries Included | 6 |
Used to Detect | Cast Iron Gas Lines, Cast Iron Water Lines, Iron Pipes, Manhole Covers, Masonry Nails, PK Nails, Surveyors Markers, Valve Covers |
Minimum Operating Temperature | 0 Degrees F |
Control Type | Digital Button |
Maximum Operating Temperature | 120 Degrees F |
Cordless Tool Kit Contents | Bare Tool, Battery |
Battery Type | AA Battery |
Number of Batteries Required | 6 |
Description
Magnet Locator, Product Type Magnet Locator, Depth Reading 15 ft, Battery Type AA Battery, Number of Batteries Included 6, Application Locates Ferrous Objects, Control Type Digital Button, Cordless Tool Kit Contents Bare Tool, Battery, Display LCD, Features Low Battery Indicator, Includes Carrying Case, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Batteries Required 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Separator Rod, 5/8-18 Thread, 8 1/2 In (J4332R)
- POWERBUILT Spindle Nut Sockets - 6 Lugs Outer (648475)
- SPRING TOOLS 1/32" & 2/32" Spring Tools 32R12-1 Spring Tools Double Ended Nail Set (32R12-1)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- CST/BERGER Locator, Magnetic (19-550)
- CST/BERGER Magnetic Locator W/Power Line Indicator (19-202SC)
- CST/BERGER Magnetic Locator, Digital, Erase Feature (19-557)
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- EXTECH Cable Locator and Tracer (CLT600)
- Cst/Berger Inspection and Retrieving Tools