Shop All Leveling Rods and Tripods
Cst/Berger
Leveling Rod, 5 Sections, Fiberglass
Mfr # 06-916
Zoro # G5289724
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rectangular
- Markings Scale on Back Side, Permit to Read Height at Eye Level
- Number of Sections 5
- Construction Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cst/Berger
- MFR # 06-916
- Zoro # G5289724
- UPC # 644425061200
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 16 ft |
Overall Height - Minimum | 1 5/16 ft |
Overall Width | 3 in |
Overall Height - Maximum | 4 ft |
Adjustable Height | Telescoping |
Details
Promotion Restriction | Not eligible for promotion |
Item | Leveling Rod |
Type | Rectangular |
Markings | Scale on Back Side, Permit to Read Height at Eye Level |
Number of Sections | 5 |
Construction | Fiberglass |
Graduations | 10ths |
Color | White |
Material | Fiberglass |
Graduation Marks | 1/100 in, 1 ft |
Number of Segments | 5 |
Compatible with Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible with Level Type | Optical and Transit Levels, Rotary Laser Levels |
Compatible Manufacturer Part Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use with Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use With Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Description
Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 4 ft, Overall Height - Minimum 1 5/16 ft, Graduation Marks 1/100 in, 1 ft, Head Style Not Applicable, Material Fiberglass, Mounting Thread Size Not Applicable, Number of Segments 5, Color White, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- KO-KEN Socket set 10-22mm Surface 300mm 10 pieces 1/2 Sq. Drive (RS4310M/10)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- Cst/Berger Levels, Compasses, and Plumb Bobs