Shop All Tray Stands
Csl
Tall Wood Tray Stand Bottom Strap
Mfr # 1178BSO-1
Zoro # G5533071
original price:
$57.85
9% off
new price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 17 in
- Height (In.) 38 in
- Color Walnut
- Material Steel
- Type Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1178BSO-1
- Zoro # G5533071
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Depth (In.) | 17 in |
Height (In.) | 38 in |
Width (In.) | 18 1/2 in |
Overall Width | 18 1/2 in |
Overall Height | 38 in |
Depth | 17 in |
Details
Color | Walnut |
Item | Tray Stand |
Material | Steel |
Type | Wood |
Load Capacity (Lb.) | 100 lb |
Load Capacity | 100 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Cover Hinge (51908702)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- KEURIG Coffee K-Cup Drk Magc 24Pk (5000330050)
- KING KOOKER Cast Iron, Dutch Oven, 20qt. (CI20S)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- Csl Tray Stands