Shop All Tray Stands
Csl
Tall Steel Tray Stand, Chrome
Mfr # 1036-1
Zoro # G4384423
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 19 in
- Type Steel
- Color Chrome
- Depth (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1036-1
- Zoro # G4384423
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Width (In.) | 19 in |
Depth (In.) | 15 in |
Height (In.) | 36 in |
Overall Height | 36 in |
Depth | 15 in |
Overall Width | 19 in |
Details
Material | Steel |
Item | Tray Stand |
Type | Steel |
Color | Chrome |
Load Capacity (Lb.) | 150 lb |
Load Capacity | 150 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Shift Actuator for Washer (W11212745)
- OCEANSTAR Oceanstar 3-Piece Bamboo Cutting Board Set CB1156 (CB1156)
- KASON ® - 10481C00600 Handle, Release - 6 (0481C00600)
- SQUARE D Surge protection accessory, Surgelogic, TVSS display kit, 3 phase, horizontal, counter (TVS3DSPHC)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO Pizza Pan Stand (APZT-789)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- Csl Tray Stands