Shop All Tray Stands
Csl
Steel Support Rod, PK4
Mfr # 1170
Zoro # G5708613
original price:
$182.99
5% off
new price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 17 in
- Width (In.) 18 1/2 in
- Material Wood
- Load Capacity (Lb.) 100 lb
- Height (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1170
- Zoro # G5708613
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Depth (In.) | 17 in |
Width (In.) | 18 1/2 in |
Height (In.) | 30 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Details
Material | Wood |
Load Capacity (Lb.) | 100 lb |
Type | Wood |
Item | Tray Stand |
Color | Walnut |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 208V 750W (2404)
- FRESH GOURMET Whole Grain Country Cut Cheese Garlic Crouton .5 oz., PK250 (74627)
- WELLS Dial2-3/8 D, Off-Hi-8-2 For - Part# 2R40315 (2R40315)
- WISCO Bag Of Parts (Incl. Handle, Nut, Screw & Clean Out (23019)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO Pizza Pan Stand (APZT-789)
- Csl Tray Stands