Shop All Crowd Control Post & Ropes
Csl
Stanchion Belt Head, 9.5 ft., Black Belt
Mfr # 5521-BLK
Zoro # G6213159
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 5521-BLK
- Zoro # G6213159
- UPC # 667042951105
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Stanchion Belt Head,9.5 ft.,Black Belt |
Description
Stanchion Belt Head,9.5 ft.,Black Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- FIRST ALERT 1039730 Carbon Monoxide Alarm, 85 dB, Alarm Audible Beep, Electrochemical Sensor, White (1039730/CO600)
- OCCUNOMIX MiraCool® Bandana Navy, 100 Pack, 940B100-01 (940B100-01)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- CSL Control Stanchion, Brushed, 9.5 ft., PK2 (5500SS-BLK)
- CSL Crowd Control Sign Holder (5547)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- MONTOUR LINE Velvet Rope Grey With Pol.Brass Snap Ends 8ft.Cotton Core (HDVL510Rope-80-GY-SE-PB)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- Csl Crowd Control