Shop All Tray Stands
Csl
Plastic Tray Stand, Black, PK4
Mfr # 1500BLK
Zoro # G5651755
product price: $333.99
/pk 4, $83.50/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 18 1/2 in
- Depth (In.) 17 1/4 in
- Load Capacity (Lb.) 75 lb
- Material Plastic
- Height (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1500BLK
- Zoro # G5651755
- Country of Origin United States
- Category Tray Stands
Dimensions
Width (In.) | 18 1/2 in |
Depth (In.) | 17 1/4 in |
Height (In.) | 30 in |
Overall Height | 30 in |
Depth | 17 1/4 in |
Overall Width | 18 1/2 in |
Details
Load Capacity (Lb.) | 75 lb |
Item | Tray Stand |
Material | Plastic |
Type | Plastic |
Color | Black |
Product Type | Tray Stand |
Load Capacity | 75 lb |
Description
Tray Stand, Material Plastic, Overall Width 18 1/2 in, Product Type Tray Stand, Color Black, Depth 17 1/4 in, Load Capacity 75 lb, Overall Height 30 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI Blue Silicone Ice Molds (H9-013501T)
- KASON ® - 119670094224000 Probe, Extended (119670094224000)
- PUREWINE THE WAND 4PK (2917-WP-113)
- SCOTSMAN Lower Inner Splash P (02-3680-01)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- Csl Tray Stands