Shop All Luggage Racks
Csl
Luggage Rack, w/ High Back, Black, PK6
Mfr # 1055B-BL-BL
Zoro # G5834604
product price: $376.99
/pk 6, $62.83/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 1/2 in
- Holds 200 lb
- Material Metal
- Width 25 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1055B-BL-BL
- Zoro # G5834604
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 26 1/2 in |
Width | 25 in |
Depth | 18 in |
Details
Item | High Back Luggage Rack |
Holds | 200 lb |
Material | Metal |
Finish | Black |
Includes | Back Strapping |
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 18 in, Width 25 in, Black Finish, Holds 200 lb, Includes Back Strapping, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- Csl Luggage Racks