Shop All Luggage Racks
Csl
Luggage Rack, High Back, Black, PK6
Mfr # 1055BL-BL
Zoro # G5768147
product price: $372.99
/pk 6, $62.17/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 200 lb
- Height 26 1/4 in
- Material Metal
- Width 24 1/2 in
- Depth 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1055BL-BL
- Zoro # G5768147
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 26 1/4 in |
Width | 24 1/2 in |
Depth | 18 1/2 in |
Details
Item | High Back Luggage Rack |
Holds | 200 lb |
Material | Metal |
Finish | Black |
Description
High Back Luggage Rack, Metal, Height 26 1/4 in, Depth 18 1/2 in, Width 24 1/2 in, Black Finish, Holds 200 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000789)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- Csl Luggage Racks