Shop All Luggage Racks
Csl
Luggage Rack, 26 1/2 H x 16 D x In., PK6
Mfr # S1055C-BL
Zoro # G2597874
product price: $326.99
/pk 6, $54.50/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 1/2 in
- Holds 150 lb
- Width 24 1/4 in
- Material Metal
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # S1055C-BL
- Zoro # G2597874
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 26 1/2 in |
Width | 24 1/4 in |
Depth | 16 in |
Caster Dia. (In.) | N |
Details
Item | High Back Luggage Rack |
Holds | 150 lb |
Material | Metal |
Finish | Zinc |
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 16 in, Width 24 1/4 in, Zinc Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- JOHN STERLING Pilaster Clips, White, 12PK (PB-0086-WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- WOODEN MALLET Designer Curve Leg Luggage Rack with Silver Straps Medium Oak (LR2-MOSVR)
- WOODEN MALLET Deluxe Straight Leg Luggage Rack in Medium Oak with Tapestry Webbing (LR-MOTAP)
- Csl Luggage Racks