Shop All Luggage Racks
Csl
Luggage Rack, 26 1/2 H x 16 D x In., PK6
Mfr # S1055B-C-BL
Zoro # G0846447
product price: $341.99
/pk 6, $57.00/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 150 lb
- Height 26 1/2 in
- Width 24 1/4 in
- Material Metal
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # S1055B-C-BL
- Zoro # G0846447
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 26 1/2 in |
Width | 24 1/4 in |
Depth | 16 in |
Details
Item | High Back Luggage Rack |
Holds | 150 lb |
Material | Metal |
Finish | Zinc |
Includes | Back Strapping |
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 16 in, Width 24 1/4 in, Zinc Finish, Holds 150 lb, Includes Back Strapping, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- WHITMOR Chrome Luggage Rack (6060-430)
- Csl Luggage Racks