Shop All Luggage Racks
Csl
Luggage Rack, 26 1/2 H x 16 D In., PK6
Mfr # 1055C-BL
Zoro # G0256216
product price: $367.99
/pk 6, $61.33/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 150 lb
- Height 26 1/2 in
- Width 24 1/4 in
- Material Metal
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csl
- MFR # 1055C-BL
- Zoro # G0256216
- Country of Origin Taiwan, Province of China
- Category Luggage Racks
Dimensions
Height | 26 1/2 in |
Width | 24 1/4 in |
Depth | 16 in |
Caster Dia. (In.) | N |
Details
Item | High Back Luggage Rack |
Holds | 150 lb |
Material | Metal |
Finish | Chrome |
Description
High Back Luggage Rack, Metal, Height 26 1/2 in, Depth 16 in, Width 24 1/4 in, Chrome Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138RED)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- AMTEX Luggage Rack Black Metal, Finish With Ba (JYL-701PC-HN)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- Csl Luggage Racks